Learn More
Description
- Featuring a FDA approved high-density green polyethylene tank easily activated by pulling the yellow activation arm down to the open position
- Wide-fill opening with threaded cap permits easy inspection, cleaning and filling
- Relocation is simple due to the easily mounted bracket (included) and light design
- Dimensions: 16in. high, 24in. wide, 12in. deep (36.8 x 55.9 x 25.7cm)
- Unit must be wall hung
Warranty and Services
1 year from ship date (Limited)
Specifications
Specifications
| Activation | Gravity-fed |
| Certifications/Compliance | ANSI Z358.1 |
| Color | Green, Yellow |
| Flow Rate | 0.4 gpm |
| For Use With (Equipment) | Model SP155 is a thermostat for the heat traced cable outdoor Models 8317CTFP and 8317CTFP.220V |
| Height (English) | 16 in. |
| Height (Metric) | 40.64 cm |
| Material | Plastic |
| Mounting | Portable |
| Product Type | Tempered, Gravity-fed, Portable Eyewash |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
