Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ ADA Shower and Eye/Face Wash
SDP

Catalog No. 18888213 Shop All Haws Corporation Products
Change view
Click to view available options
Includes:
Drain Pan
Drain Pan, Daylight Drain
Product Type:
Ceiling-mounted Showerhead
Showerhead
Flow Rate:
23.7 gpm
4.2 gpm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Product Type Flow Rate
18-888-213 Drain Pan, Daylight Drain Ceiling-mounted Showerhead 4.2 gpm
18-888-210 Drain Pan Ceiling-mounted Showerhead 4.2 gpm
18-888-211 Drain Pan Showerhead 4.2 gpm
18-888-212 Drain Pan Ceiling-mounted Showerhead 23.7 gpm
18-888-214 Drain Pan Showerhead 23.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-888-213 Supplier Haws™ Supplier No. 8356WCDD
Add to Cart
Add to Cart
Request a Quote

Haws™ ADA Shower and Eye/Face Wash barrier-free, wall-mounted, fully recessed combination shower and eye/face wash

Features:

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Easy access exterior mounted in-line strainer
  • 18-Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
  • Showerhead available in one of two options:
    • Ceiling mount - may be flush in the ceiling or hanging down from the ceiling
    • Wall mount
  • Optional one piece drain tray catches waste fluid during eyewash use
  • Optional daylight drain feature allows for installation where in-wall drainage is not available

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Down
Certifications/Compliance ANSI Z358.1
Flow Rate 4.2 gpm
Height (English) 32 in.
Height (Metric) 81.28 cm
Includes Drain Pan, Daylight Drain
Inlet Connection (Metric) 2.54 cm
Length (Metric) Handle 47.625 cm
Material Stainless Steel
Mounting Floor, Barrier-free
Outlet Connection (English) 2 in.
Pressure 30 to 90 psi
Product Type Ceiling-mounted Showerhead
Width (English) 22 in.
Width (Metric) 55.88 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.