Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig HazMat Chemical Absorbent Pillow
SDP

Catalog No. 18813347 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-347 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-347 Supplier New Pig Supplier No. PIL307
Add to Cart
Add to Cart

Absorbs acids, bases, unknowns, each absorbs up to 76 oz., 10 pillows per box.

  • Absorbs wide range of acids, bases and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant pillow won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids; great for adding absorbency during spill response
  • Polypropylene skin resists chemicals and tearing; reduces dust and holds in liquid, even when saturated
  • Polypropylene filler is highly absorbent for containing corrosive or reactive spills
  • Can be incinerated after use to reduce waste

Specifications

Color Pink
Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Material Cellulose, Polypropylene
Type Universal Hazmat Sorbent Pillow
Disposable Single-use
Length (English) 18.75 in.
Length (Metric) 48 cm
Width (English) 12.75 in.
Width (Metric) 32 cm
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.