Learn More
Description
- Absorbs acids, bases, corrosives and other liquids
- Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Pink color indicates it's for use with chemical spills
- For 5 gal. tight-head steel pail with a 2 in. bung
- 25 pads per box
Specifications
Specifications
| Absorbancy | 1.3 gal. |
| Color | Pink |
| Material | Polypropylene |
| Type | Chemical Absorbent Pad |
| Disposable | Single-use |
| Packaging Quantity | 25/Cs. |
| Weight Capacity | Heavyweight |
| Diameter (English) | 10.19 in. |
| Diameter (Metric) | 26 cm |
| Weight (English) | 1.3 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
