Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Lift-out, prepacked baskets
- Lime green drum is easy to locate
- Lightweight, polyethylene drum resists chemicals and keeps contents clean and dry
- 'Spill Kit' sign for quick identification
- Non-threaded lid lifts off for easy access
- Recommended for indoor use, but can be used outside with correct overpack protection cover (not included)
- Absorbs up to 63 gal. of acids, bases, or other chemicals
- Includes: 6 - 3 in. x 10 ft. HazMat chemical absrobent socks, 12 - 3 x 46 in. HazMat chemical absrobent socks, 7 - 17 x 16 x 2 in. HazMat chemical absrobent pillows, 6 - 2 x 6 in. tamperproof seal labels, 75 - 15 x 20 in. HazMat chemical absrobent mat pads, 2 - 5 in. x 10 ft. HazMat chemical absrobent dikes, 10 - 36 x 60 in. polyethylene disposal bags, 1 - 95 ga. high visibility container with nonthreaded lid
- Spill Kit dimensions are approximate
Specifications
Specifications
| Absorbancy | 63 gal. |
| Material | Polypropylene |
| Type | Spill Kit |
| Height (English) | 41.2 in. |
| Height (Metric) | 105 cm |
| Weight (English) | 85 lb. |
| Weight (Metric) | 38.6 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
