Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ HazMat Spill Kit in Bucket
SDP

Catalog No. 18366479 Shop All New Pig Corporation Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-366-479 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-479 Supplier PIG™ Supplier No. 64CRSC
  • $160.80
    $151.65 / Each of 1

    Save $9.15

    6% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chemical spill kit stored in a 6.5 gal. bucket.

  • Polyethylene bucket with easy-open, screw-on lid can be used to ship or temporarily store used absorbents
  • 'Caution' sign for quick identification
  • Temporary disposal bags with ties help make cleanup easier
  • Tamperproof seals help prevent pilfering of spill response supplies
  • UN Rating 1H2/Y30/S for Packing Groups II and III
  • Spill Kit dimensions are approximate
  • Includes: 1 -3 x 46 in. HazMat chemical absrobent socks, 1 - 3 in. x 10 ft. HazMat chemical absrobent socks, 4 - 15 x 20 in. HazMat chemical absrobent mat pads, 6 - 2 x 6 in. tamperproof seal labels, 2 - 18 x 30 in. polyethylene disposal bags, 1 - 6.5 gal. bucket with lid, printed with a 'Caution' sign

Specifications

Absorbancy 3.6 gal.
Material Polypropylene
Type Spill Kit
Weight Capacity Heavyweight
Height (English) 19.45 in.
Height (Metric) 49 cm
Diameter (English) 12.69 in.
Diameter (Metric) 32 cm
Weight (English) 11 lb.
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.