Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ HazMat Spill Kit in See-Thru Bag
SDP

Catalog No. 18366564 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-564 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-564 Supplier PIG™ Supplier No. KIT367
Add to Cart
Add to Cart

Chemical spill kit stored in a transparent bag.

  • Compact kit with zipper closure
  • Contains temporary disposal bags for used absorbents
  • Transparent bag lets you check supply levels at a glance
  • Absorbs up to 5 gal.
  • Includes: 3 - 3 x 46 in. HazMat chemical absrobent socks, 12 - 15 x 20 in. HazMat chemical absrobent mat pads, 2 - 18 x 30 in. polyethylene disposal bags, 1 - clear vinyl bag
  • Spill Kit dimensions are approximate

Specifications

Absorbancy 5 gal.
Material Polypropylene
Type Spill Kit
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 5 in.
Width (Metric) 13 cm
Height (English) 18 in.
Height (Metric) 46 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.