Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig HazMat Spill Kit in Small Wall-Mount Cabinet
SDP

Catalog No. 18389121 Shop All New Pig Corporation Products
Change view
Click to view available options
Type: wall mount cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-389-121 Type: wall mount cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-389-121 Supplier New Pig Supplier No. KIT315
  • $639.00
    $611.65 / Each of 1

    Save $27.35

    4% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wall-mountable kit makes sure that your chemical spill supplies are right where you need them - so they're handy when you need them.

  • Safety-yellow, heavy-gauge, welded steel cabinet is printed for quick identification
  • PIG HazMat Pads and Pillows absorb; wipers clean hands and surfaces
  • PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
  • Prepacked cabinet provides easy access to contents
  • See-through front panel lets you easily check inventory levels
  • Features an extra shelf for storing PPE
  • Includes write-on label for emergency contact info

Specifications

Absorbancy Up to 10 gal.
Color Hi-Viz Yellow
Material Steel
Length (Metric) 32.4 cm
Height (Metric) 76.4 cm
Depth (Metric) 35.1 cm
Weight (Metric) 17.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.