Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ HazMat Spill Kit in Wheeled Bulk Container
SDP

Catalog No. 18366561 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
108 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-561 108 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-561 Supplier PIG™ Supplier No. KIT30401
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Wheeled mobile chemical spill kit, which can absorb up to 108 gallons.

  • Seamless, polyethylene, lockable container keeps absorbents clean, dry and secure before use
  • Prepacked chest provides easy access to contents
  • Opaque walls block UV rays from degrading contents for up to 8,000 hours
  • 'Spill Kit' sign for quick identification
  • Tamperproof seals help prevent pilfering of spill response supplies
  • Four-way forklift entry for easy moving
  • 10 in. no-flat wheels roll easily over uneven surfaces
  • Absorbs up to 108 gal.
  • Absorbs Acids; Bases; UnknownsIncludes: 100 - 15 x 20 in. HazMat chemical absrobent mats, 36 - 3 x 46 in. HazMat chemical absorbent socks, 15 - 17 x 16 x 2 in. HazMat chemical absrobent pillows, 2 - HazMat chemical loose absorbents, 7 - 3 in. x 10 ft. HazMat chemical absorbent socks, 2 - 5 in. x 10 ft. HazMat chemical absrobent dikes, 30 - 36 x 60 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 44 x 48 x 30.5 in. storage box, 1 - 10 in. caster assembly
  • Spill kit dimensions are approximate

Specifications

Absorbancy 108 gal.
Material Polypropylene
Type Spill Kit
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 44 in.
Width (Metric) 112 cm
Height (English) 52.5 in.
Height (Metric) 133 cm
Weight (English) 286.7 lb.
Weight (Metric) 130 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.