Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HB-6 Swinging-Bucket Rotor

Catalog No. 11860 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-860 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-860 Supplier Thermo Scientific™ Supplier No. 11860

missing translation for 'validMainframeMsg'

Vary sample capacity with a wide array of adapters, ranging from 35mL to 1.0mL, with the Thermo Scientific™ HB-6 Swinging-Bucket Rotor, which features high maximum g-force.

Vary sample capacity with a wide array of adapters, ranging from 35mL to 1.0mL, with the Thermo Scientific™ HB-6 Swinging-Bucket Rotor, which features long-term value and high maximum g-force.

Compatible with:

Thermo Scientific™ Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series

TRUSTED_SUSTAINABILITY

Specifications

Description HB-6 Swinging-Bucket Rotor
Material Aluminum
Type Swinging Bucket Rotor
Capacity 6 x 50 mL
Max. RCF 20,010 x g
Max. Speed 13,000 rpm
Radius (Metric) 146.3 mm
Radius (Metric) Min. 45 mm
K Factor 1765
Max. Tube Length 104 mm
Max. Tube Diameter 29 mm
Net Weight 10.3 lb. (4.67 kg)
For Use With (Equipment) Thermo Scientific Sorvall RC 6 Plus and Evolution RC Superspeed Centrifuges
Angle 90°
Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Min. RCF 11,855 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.