Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HBV Longitudinal Panels
SDP

Catalog No. 22156910 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
12 x 1 mL
13 x 1 mL
14 x 1 mL
15 x 1 mL
Specimen Type:
17 YO Caucasian Male, 32 Weeks
17 YO Caucasian Male, DOB 2/7/84
17 YO Caucasian Male, DOB 7/9/64
17 YO Caucasian Male, DOB 9/27/84
18 YO Caucasian Male, 22 Weeks
18 YO Caucasian Male, 23 Weeks
18 YO Caucasian Male, 31 Weeks
18 YO Caucasian Male, DOB 7/5/83
18 YO Caucasian Male, DOB 8/29/83
19 YO Caucasian Male, 21 Weeks
20 YO Caucasian Male, 21 Weeks
20 YO Caucasian Male, 22 Weeks
20 YO Caucasian Male, DOB 2/17/81
20 YO Caucasian Male, DOB 6/12/81
21 YO Caucasian Male, 21 Weeks
21 YO Caucasian Male, 35 Weeks
21 YO Caucasian Male, DOB 11/12/80
21 YO Caucasian Male, DOB 3/11/80
23 YO Caucasian Male, 22 Weeks
24 YO Caucasian Male, 21 Weeks
24 YO Caucasian Male, 22 Weeks
32 YO Caucasian Male, 38 Weeks
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-156-910 13 x 1 mL 21 YO Caucasian Male, 35 Weeks
22-156-925 12 x 1 mL 19 YO Caucasian Male, 21 Weeks
22-156-921 13 x 1 mL 18 YO Caucasian Male, 23 Weeks
22-156-934 12 x 1 mL 18 YO Caucasian Male, 22 Weeks
22-156-913 14 x 1 mL 17 YO Caucasian Male, 32 Weeks
22-156-918 15 x 1 mL 18 YO Caucasian Male, 31 Weeks
22-156-927 12 x 1 mL 23 YO Caucasian Male, 22 Weeks
22-156-920 12 x 1 mL 17 YO Caucasian Male, DOB 9/27/84
22-156-922 12 x 1 mL 20 YO Caucasian Male, DOB 6/12/81
22-156-928 12 x 1 mL 24 YO Caucasian Male, 22 Weeks
22-156-924 12 x 1 mL 20 YO Caucasian Male, 21 Weeks
22-156-911 12 x 1 mL 24 YO Caucasian Male, 21 Weeks
22-156-930 12 x 1 mL 21 YO Caucasian Male, DOB 11/12/80
22-156-923 12 x 1 mL 20 YO Caucasian Male, DOB 2/17/81
22-156-919 12 x 1 mL 17 YO Caucasian Male, DOB 2/7/84
22-156-912 14 x 1 mL 32 YO Caucasian Male, 38 Weeks
22-156-917 12 x 1 mL 21 YO Caucasian Male, 21 Weeks
22-156-926 12 x 1 mL 21 YO Caucasian Male, DOB 3/11/80
22-156-931 12 x 1 mL 20 YO Caucasian Male, 22 Weeks
22-156-915 12 x 1 mL 18 YO Caucasian Male, DOB 8/29/83
22-156-933 12 x 1 mL 18 YO Caucasian Male, DOB 7/5/83
22-156-935 12 x 1 mL 17 YO Caucasian Male, DOB 7/9/64
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 22-156-910 Supplier ZeptoMetrix Supplier No. 6502
Add to Cart
Add to Cart

collected from donors that are negative prior to the vaccination and positive after the vaccination

Specifications

Content And Storage -20°C
Product Type Member Panel
Quantity 13 x 1 mL
Specimen Type 21 YO Caucasian Male, 35 Weeks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.