Learn More
Specifications
Specifications
| Content And Storage | -20°C |
| Product Type | Member Panel |
| Quantity | 12 x 1 mL |
| Specimen Type | 17 YO Caucasian Male, DOB 2/7/84 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
