Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HBV Seroconversion Panels - 11 to 20 Member Panel
SDP

Catalog No. 22157169 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
11 x 1 mL
12 x 1 mL
13 x 1 mL
14 x 1 mL
15 x 1 mL
16 x 1 mL
17 x 1 mL
18 x 1 mL
19 x 1 mL
20 x 1 mL
Specimen Type:
Donor No.: 62347
Donor No.: 62433
Donor No.: 62675
Donor No.: 62825
Donor No.: 62967
Donor No.: 63253
Donor No.: 63291
Donor No.: 63997
Donor No.: 64006
Donor No.: 65099
Donor No.: 65777
Donor No.: 66201
Donor No.: 66213
Donor No.: 66481
Donor No.: 66537
Donor No.: 67303
Donor No.: 67457
Donor No.: 67694
Donor No.: 68029
Donor No.: 68105
Donor No.: 68739
Donor No.: 69751
Donor No.: 70292
Donor No.: 70793
Donor No.: 70970
Donor No.: 71415
Donor No.: 71922
Donor No.: 72439
Donor No.: 72474
Donor No.: 73299
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-157-169 16 x 1 mL Donor No.: 65099
22-156-974 14 x 1 mL Donor No.: 66537
22-156-973 17 x 1 mL Donor No.: 66201
22-156-972 14 x 1 mL Donor No.: 65777
22-156-975 18 x 1 mL Donor No.: 67303
22-156-977 18 x 1 mL Donor No.: 67457
22-156-978 14 x 1 mL Donor No.: 67694
22-156-981 12 x 1 mL Donor No.: 68029
22-156-982 14 x 1 mL Donor No.: 68105
22-156-984 14 x 1 mL Donor No.: 68739
22-156-986 16 x 1 mL Donor No.: 70970
22-156-985 14 x 1 mL Donor No.: 70793
22-156-987 14 x 1 mL Donor No.: 71415
22-156-993 11 x 1 mL Donor No.: 72474
22-156-990 16 x 1 mL Donor No.: 70292
22-156-989 13 x 1 mL Donor No.: 69751
22-156-992 13 x 1 mL Donor No.: 72439
22-156-996 12 x 1 mL Donor No.: 71922
22-156-998 15 x 1 mL Donor No.: 73299
22-157-151 11 x 1 mL Donor No.: 63291
22-157-156 14 x 1 mL Donor No.: 62675
22-157-155 12 x 1 mL Donor No.: 62433
22-157-157 11 x 1 mL Donor No.: 62825
22-157-158 19 x 1 mL Donor No.: 62347
22-157-159 16 x 1 mL Donor No.: 62967
22-157-161 11 x 1 mL Donor No.: 63253
22-157-164 12 x 1 mL Donor No.: 63997
22-157-166 12 x 1 mL Donor No.: 64006
22-157-170 20 x 1 mL Donor No.: 66213
22-157-168 18 x 1 mL Donor No.: 66481
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 22-157-169 Supplier ZeptoMetrix Supplier No. HBV9073
Add to Cart
Add to Cart

Donor Demographics: Donor source plasma was collected from a U.S. licensed blood collection facility. Donor was un-treated and asymptomatic throughout the collection period.

Specifications

Certifications/Compliance FDA
Content And Storage -20°C
Product Type Seroconversion Reference Panel
Quantity 16 x 1 mL
Specimen Type Donor No.: 65099
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.