Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HBV Seroconversion Panels - 4 to 10 Member Panel
SDP

Catalog No. 22157149 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
5 x 1 mL
6 x 1 mL
7 x 1 mL
8 x 1 mL
9 x 1 mL
10 x 1 mL
Specimen Type:
Donor No.: 60409
Donor No.: 61042
Donor No.: 61066
Donor No.: 61248
Donor No.: 61799
Donor No.: 61832
Donor No.: 63133
Donor No.: 63568
Donor No.: 63659
Donor No.: 63701
Donor No.: 64017
Donor No.: 64090
Donor No.: 64121
Donor No.: 64132
Donor No.: 65449
Donor No.: 65524
Donor No.: 65556
Donor No.: 65584
Donor No.: 65732
Donor No.: 67773
Donor No.: 68541
Donor No.: 71612
Donor No.: 71782
Donor No.: 71840
Donor No.: 72324
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-157-149 7 x 1 mL Donor No.: 61066
22-156-999 5 x 1 mL Donor No.: 61248
22-157-162 9 x 1 mL Donor No.: 63568
22-156-971 8 x 1 mL Donor No.: 65732
22-157-160 9 x 1 mL Donor No.: 63133
22-156-994 8 x 1 mL Donor No.: 71612
22-157-148 7 x 1 mL Donor No.: 61799
22-157-147 6 x 1 mL Donor No.: 61042
22-157-154 5 x 1 mL Donor No.: 61832
22-156-970 8 x 1 mL Donor No.: 65584
22-157-153 7 x 1 mL Donor No.: 63701
22-156-995 9 x 1 mL Donor No.: 72324
22-157-163 10 x 1 mL Donor No.: 63659
22-157-150 8 x 1 mL Donor No.: 60409
22-156-966 6 x 1 mL Donor No.: 64017
22-157-167 7 x 1 mL Donor No.: 64132
22-156-965 5 x 1 mL Donor No.: 64090
22-156-979 6 x 1 mL Donor No.: 67773
22-156-967 9 x 1 mL Donor No.: 65449
22-156-988 10 x 1 mL Donor No.: 71840
22-157-165 8 x 1 mL Donor No.: 64121
22-156-969 6 x 1 mL Donor No.: 65556
22-156-983 10 x 1 mL Donor No.: 68541
22-156-968 8 x 1 mL Donor No.: 65524
22-156-997 9 x 1 mL Donor No.: 71782
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 22-157-149 Supplier ZeptoMetrix Supplier No. HBV6275
Add to Cart
Add to Cart

Donor Demographics: Donor source plasma was collected from a U.S. licensed blood collection facility. Donor was un-treated andasymptomatic throughout the collection period.

Specifications

Certifications/Compliance FDA
Content And Storage -20°C
Product Type Seroconversion Reference Panel
Quantity 7 x 1 mL
Specimen Type Donor No.: 61066
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.