Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HCV Seroconversion Panels - 11 to 20 Member Panel
SDP

Catalog No. 22157188 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
11 x 1 mL
12 x 1 mL
13 x 1 mL
14 x 1 mL
15 x 1 mL
16 x 1 mL
Specimen Type:
Donor No.: 60749
Donor No.: 62886
Donor No.: 63135
Donor No.: 65064
Donor No.: 66113
Donor No.: 66158
Donor No.: 66666
Donor No.: 66732
Donor No.: 66747
Donor No.: 66801
Donor No.: 66861
Donor No.: 67355
Donor No.: 67391
Donor No.: 67539
Donor No.: 67766
Donor No.: 67787
Donor No.: 67861
Donor No.: 68223
Donor No.: 68450
Donor No.: 68470
Donor No.: 68628
Donor No.: 68744
Donor No.: 69158
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-157-188 13 x 1 mL Donor No.: 68744
22-157-245 11 x 1 mL Donor No.: 66732
22-157-243 13 x 1 mL Donor No.: 66158
22-157-208 14 x 1 mL Donor No.: 67787
22-157-230 12 x 1 mL Donor No.: 63135
22-157-193 11 x 1 mL Donor No.: 66801
22-157-177 11 x 1 mL Donor No.: 67355
22-157-189 14 x 1 mL Donor No.: 68470
22-157-190 11 x 1 mL Donor No.: 68450
22-157-197 16 x 1 mL Donor No.: 67539
22-157-175 13 x 1 mL Donor No.: 69158
22-157-181 13 x 1 mL Donor No.: 66666
22-157-199 16 x 1 mL Donor No.: 66113
22-157-232 12 x 1 mL Donor No.: 62886
22-157-207 15 x 1 mL Donor No.: 67766
22-157-223 14 x 1 mL Donor No.: 60749
22-157-185 12 x 1 mL Donor No.: 68628
22-157-246 11 x 1 mL Donor No.: 66861
22-157-186 16 x 1 mL Donor No.: 65064
22-157-209 12 x 1 mL Donor No.: 67861
22-157-201 13 x 1 mL Donor No.: 68223
22-157-194 12 x 1 mL Donor No.: 67391
22-157-182 13 x 1 mL Donor No.: 66747
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 22-157-188 Supplier ZeptoMetrix Supplier No. HCV10020
Add to Cart
Add to Cart

Donor Demographics: Donor source plasma was collected from a U.S. licensed blood collection facility. Donor was un-treated andasymptomatic throughout the collection period.

Specifications

Certifications/Compliance FDA
Content And Storage -20°C
Product Type Member Panel
Quantity 13 x 1 mL
Specimen Type Donor No.: 68744
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.