Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Type 316 Stainless Steel Stationary Worktable with Bottom 3-Sided Frame

Catalog No. 11927318 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
30 x 48 in.
30 x 72 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-927-318 30 x 48 in.
11-927-321 30 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-927-318 Supplier Metro™ Supplier No. WT305US316T

Metro™ HD Super type 316 stainless steel stationary worktable built for cleanliness and stability.

  • Seamless 16-gauge type 316 stainless steel work surface
  • Shipped knocked down and can be assembled in minutes without tools
  • Stationary worktables are 34 in. (864 mm) high with leveling feet

Specifications

Product Type Worktable
Finish Stainless Steel
Color Silver
With Casters No
Autoclavable Autoclavable
Load Bearing Capacity (Metric) 226.8 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
No. of Shelves None
Adjustable No
Load Bearing Capacity (English) 500 lb.
Dimensions (L x W) 30 x 48 in.
For Use With (Application) Cleanrooms/Labs
Width (English) 48 in.
Material Stainless Steel (316)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.