Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE, Heavy Walled Carboy with Handle

Catalog No. 14400108 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
10 L
50 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-400-108 10 L
14-400-110 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-400-108 Supplier Dynalon™ Supplier No. 2086850010
Add to Cart
Add to Cart

For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Translucent, Blue

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance FDA Compliant
Closure Material HDPE
Closure Type Screw Cap with O-ring
Color Blue (Translucent)
Diameter (Metric) Inner Neck 5.5 cm
Diameter (Metric) Outer 21.1 cm
Disposable Reusable
For Use With (Application) Heavy-duty swing handle allows easy carrying of liquids and powders
Graduations None
Height (English) 8.27 in.
Height (English) With Closure 16.7 in.
Height (Metric) 21 cm
Height (Metric) With Closure 425 cm
Includes Swing Handles
Material HDPE
Mouth Style Narrow
Product Type Carboy with Handle
Shape Cylindrical
Sterility Non-sterile
Width (English) 8.27 in.
Width (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.