Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Heavy walled, narrow mouth plastic carboy aspirator
- Suitable for foodstuff
- HDPE made from food grade resin
- HDPE closure with tag holes includes an O-ring for added security
- Included 3/4 in. BSPT spigot with gasket is leakproof and screws directly into a welded wall insert
- Very resistant to many common chemicals
- Heavy duty swing handle aids in carrying
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Certifications/Compliance | FDA Compliant |
| Closure Material | HDPE |
| Closure Type | Screw Cap with O-ring |
| Color | Blue (Translucent) |
| Diameter (Metric) Inner Neck | 4.6 cm |
| Diameter (Metric) Outer | 16.02 cm |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?