Learn More
R&D Systems™ Head and Neck Slides (Adult Squamous Cell Carcinoma, HPV Positive)- Paraffin
Shop All Novus Products

Description
- Tissue slides feature adult squamous cell carcinoma, HPV negative tissue.
- Applications: Immunohistochemistry, Dual ISH-IHC, Functional studies, In-situ hybridization
- Tissue Section Thickness: 5 μm
- Quality Control: At least one slide from each lot is H&E stained to ensure quality
- Usage Notes: Bake slides at 60°C for 30 minutes before use
- Storage: Cool, dry at room temperature; 4°C for long-term storage
Specifications
Specifications
| Product Type | Tissue Slide |
| Quantity | 5 Slides |
| For Use With (Application) | Immunohistochemistry (IHC), Immunohistochemistry (Paraffin), ISH, Dual RNAScope ISH-IHC |
| Product Line | Novus |
| Target Specificity | Head and Neck |
| Content And Storage | Cool dry at room temperature. 4°C for long term storage. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.