Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Headspace Vial with Beveled Top

Catalog No. p-7213860 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
6 mL
10 mL
20 mL
Diameter (Metric) Outer:
22 mm
23 mm
Height (Metric):
38 mm
46 mm
75 mm
No. per Pack:
100
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Height (Metric) No. per Pack
11-102-0927 20 mL 23 mm 75 mm 100
11-102-0932 10 mL 23 mm 46 mm 100
11-101-6288 6 mL 23 mm 38 mm 100
11-100-8937 6 mL 22 mm 38 mm 1000
11-101-1418 20 mL 23 mm 75 mm 100
11-101-1594 6 mL 22 mm 38 mm 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-102-0927 Supplier MilliporeSigma™ Supelco™ Supplier No. 27199
Only null left
Add to Cart
Add to Cart

Available in several sizes, the style and diameter of headspace vials depend on the autosampler.

  • Vials with rounded bottoms are sturdier and more resistant to pressure than the flat bottom vial.
  • The rounded bottom version was created to allow the vial, when transported by a magnet, to drop more easily into the heating block.
  • The top finish of the vial is beveled finish, which helps reduce the amount of sealing surface between the crimp seal and the glass surface.
  • Can be used with CTC autosampler (Combi PAL).
  • Used in storing samples for stability analysis of freeze dried and fluid bed dried alginate microcapsules coated with chitosan containing model probiotic bacteria, Lactobacillus plantarum.
  • TRUSTED_SUSTAINABILITY

    Specifications

    Diameter (Metric) Inner 12.5 mm
    Color Clear
    Diameter (Metric) Outer 23 mm
    Material Glass
    Volume (Metric) 20 mL
    Neck Style Beveled
    No. per Pack 100
    Base Style Flat Bottom
    Height (Metric) 75 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.