Learn More
Description
Includes
Teacher activities and instructions
Study the body's processing system, the nervous system, a complex system that relies on many working pieces that integrate with one another
Includes:
- Conductivity of Water
- Wave model
- Spine Model
- Arm model
- Brain model
- Head model
Warranty and Services
90 days
Specifications
Specifications
| Color | Multi |
| Grade | 4 to 12 |
| Age | 8 to 18 |
| Material | Multi |
| Quantity | 1 |
| Weight (English) | 39 lb. |
| Dimensions (L x W x H) | 39 x 30 x 12 in. |
| Product Type | Kit |
| Description | STEM Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

