Learn More
Description
Includes
Teacher activities and instructions
Multiple acrivities examine how drugs impact neurotransmitters in the body, show the message transmission network and demonstrate wavelength and frequency
Includes:
- Conductivity of Water
- Wave model
- Spine Model
- Arm model
- Brain model
- Head model
- Motor neuron Model
Warranty and Services
90 days
Specifications
Specifications
| Color | Multi |
| Grade | 4 to 12 |
| Age | 8 to 18 |
| Material | Multi |
| Quantity | 1 |
| Weight (English) | 63 lb. |
| Dimensions (L x W x H) | 39 x 30 x 20 in. |
| Product Type | Kit |
| Description | STEM Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

