Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Heat Resistant Terrycloth Gloves

Catalog No. 03448259
Change view
Click to view available options
Size: Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-448-259 Size: Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-448-259 Supplier Heathrow Scientific™ Supplier No. 120483
This item is not returnable. View return policy

Knit terrycloth construction combines durability with heat and abrasion resistance. Heat Resistant Terrycloth Gloves with extended gauntlet cuff provides additional wrist and forearm protection.

  • Made of 100% knitted cotton terrycloth
  • Gloves are only heat resistant when dry
  • Do not use when wet, near steam, with sharp objects, or with LN2
  • Designed with a straight thumb for comfort and flexibility
  • Gauntlet cuff provides additional wrist and forearm protection
  • One size fits all

Specifications

Construction Knit
Coating Material Uncoated
Color Natural
Latex Free Yes
Material Terrycloth
Size Universal
For Use With (Application) Autoclaving, Light/Medium Fabrication, and General Material Handling
Glove Cuff Style Gauntlet
Resistant To Heat
Length (English) 19 in.
Length (Metric) 48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.