Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot
SDP

Catalog No. 19990228
Change view
Click to view available options
Dimensions (L x W):
106.7 x 91.4 cm (42 x 36 in.)
121.9 x 91.4 cm (48 x 36 in.)
145 x 145 cm (57 x 57 in.)
15.2 x 7.6 cm (6 x 3 in.)
152.4 x 91.4 cm (60 x 36 in.)
35.6 x 2.54 cm (14 x 1 in.)
40.6 x 30.5 cm (16 x 12 in.)
45.7 x 38.1 cm (18 x 15 in.)
61 x 91.4 cm (24 x 36 in.)
76.2 x 76.2 cm (30 x 30 in.)
81 x 81 cm (32 x 32 in.)
91.4 x 91.4 cm (36 x 36 in.)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-228 45.7 x 38.1 cm (18 x 15 in.)
19-990-227 40.6 x 30.5 cm (16 x 12 in.)
19-042-745 61 x 91.4 cm (24 x 36 in.)
19-990-225 35.6 x 2.54 cm (14 x 1 in.)
19-990-229 76.2 x 76.2 cm (30 x 30 in.)
19-990-230 91.4 x 91.4 cm (36 x 36 in.)
19-990-231 106.7 x 91.4 cm (42 x 36 in.)
19-990-232 121.9 x 91.4 cm (48 x 36 in.)
19-990-233 152.4 x 91.4 cm (60 x 36 in.)
19-990-226 15.2 x 7.6 cm (6 x 3 in.)
17-005-938 145 x 145 cm (57 x 57 in.)
17-010-182 81 x 81 cm (32 x 32 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-990-228 Supplier Keystone Cleanroom Products Supplier No. COVMGTVKUB15X18
Add to Cart
Add to Cart

Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.

  • All Tyvek construction for strength and microbial barrier
  • Designed for steam sterilization
  • Strong Factory seals
  • Heat Seal Closure
  • Recommended for sterilization of pharmaceutical equipment and components
  • Manufactured and packaged in a ISO 6 cleanroom
  • Improves the efficiency of the Parts Preparation Department

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 45.7 x 38.1 cm (18 x 15 in.)
Length (English) 18 in.
Width (English) 15 in.
Product Type Autoclave Bag
Capacity (English) 252 oz.
Capacity (Metric) 7.5 L
Length (Metric) 45.7 cm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.