Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag
SDP

Catalog No. 19990125
Change view
Click to view available options
Dimensions (L x W):
26 x 16 in.
30 x 27 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-125 30 x 27 in.
19-990-453 -
19-990-124 26 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-990-125 Supplier Keystone Cleanroom Products Supplier No. BGT2A3027MITT2WOCPE
Add to Cart
Add to Cart

Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag is a portable isolator in an easy to use, economical bag form. Ideal for difficult-to-sterilize equipment that typically requires aseptic connections after sterilization.

  • Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
  • Designed for steam sterilization
  • Heat Seal Closure
  • Integrated Mittens
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Make aseptic connections inside the Isolator Bag
  • Eliminates risks of contamination

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Integrated mittens, See-through window, and Steam indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Dimensions (L x W) 30 x 27 in.
Length (English) 27 in.
Width (English) 30 in.
Product Type Autoclave Bag
Capacity (Metric) 89,406 mL
Length (Metric) 69 cm
Width (Metric) 76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.