Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches
SDP

Catalog No. 17005931
Change view
Click to view available options
Dimensions (L x W):
3 x 8 in.
6 x 3 in.
8 x 6 in.
10 x 8 in.
12 x 6 in.
15 x 8 in.
4 x 15 in.
6 x 25 in.
10 x 11 in.
12 x 12 in.
12 x 14 in.
15 x 16 in.
17 x 12 in.
17 x 16 in.
18 x 12 in.
18 x 24 in.
20 x 10 in.
22 x 18 in.
24 x 12 in.
24 x 24 in.
30 x 10 in.
30 x 24 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-005-931 6 x 25 in.
19-990-065 6 x 3 in.
19-990-066 8 x 6 in.
19-990-067 12 x 6 in.
19-990-068 10 x 8 in.
19-990-069 15 x 8 in.
19-990-070 20 x 10 in.
19-990-071 30 x 10 in.
19-990-072 12 x 12 in.
19-990-073 17 x 12 in.
19-990-074 18 x 12 in.
19-990-075 24 x 12 in.
19-990-076 17 x 16 in.
19-990-077 22 x 18 in.
19-990-078 18 x 24 in.
19-990-079 24 x 24 in.
19-990-080 30 x 24 in.
17-005-930 4 x 15 in.
17-005-929 3 x 8 in.
17-010-156 10 x 11 in.
17-010-157 12 x 14 in.
17-010-158 15 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 17-005-931 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKHS0625
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
  • The clear film side offers high clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Pk.
Dimensions (L x W) 6 x 25 in.
Length (English) 25 in.
Width (English) 6 in.
Product Type Autoclave Bag
Length (Metric) 63.5 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.