Learn More
Description
- The B-7641 Heat Shrink Sleeve from Brady™ is a low smoke, halogen-free identification material used for wire and cable identification
- Constructed of halogen-free, flexible, flame-retardant, heat-shrinkable polyolefin tubing that offers fire safety properties and minimal smoke emission
- Meets stringent market requirements to support enhanced fire safety needs
- Features a 2:1 heat-shrink ratio
- Intended for use with thermal transfer printers and Brady R6000 Ink Series halogen-free ribbon
- A ribbon is required to print this material
- Use Part Number i75-R6007 for the Brady i7500 printer; use IP-R6007 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer use R6007 for a different printer
- Roll includes i75-series smart properties that, when used with the Brady i7500 printer and i75-series smart ribbons, eliminate the need to adjust heat, speed, sensor location and mode, eliminate calibration of blank wasted labels and warn the operator if a non-approved ribbon is used
- If used in any other 3 in. core printer, this roll will function as a manual roll
Specifications
Specifications
| Adhesive Type | Heat Shrink |
| Color | Red |
| Finish | Matte |
| Format | Roll |
| Material | Heat-shrink Polyolefin |
| Product Type | Heat Shrink Label |
| Sterility | Non-sterile |
| Dimensions (L x W) | 0.187 x 1 in. |
| Length (English) | 0.335 in. |
| Width (English) | 1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.