Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Heatable PTFE Beakers, PTFE
SCI_ED

Catalog No. S37219 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37219 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37219 Supplier Dynalon™ Supplier No. 3152840400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heatable, chem resistent and inert

PTFE heatable beakers features the unique combination of a pure PTFE body with a specially formulated stabilized PTFE Carbon base as a single molding allowing for heating to 270°C without distortion. PTFE heatable beakers are totally chemical resistant and inert. • Totally chemical resistant and inert PTFE beaker • Use to 270°C without distortion • For use w/ Hydrofluoric Acid and caustic chemicals • Even heat transfer

Specifications

Capacity (English) 13.5 oz.
Color White
Description PTFE Heatable Beaker 500 mL
Diameter (English) Outer 3.346 in.
Diameter (Metric) Outer 85 mm
Capacity (Metric) 400 mL
Material PTFE
For Use With (Application) Hydrofluroic Acid and Caustic Chemicals
Height (English) 4.41 in.
Height (Metric) 112 mm
Temperature (English) Max. Operating 270°C
Temperature (Metric) Max. Operating 518°F
Type Heatable Beaker
Graduated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.