Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco Heated Product Shelf Chamber with Valves (Tall), India Plug
SDP

Heated Product Shelf Chamber for bulk drying and flask drying. Eight ports accommodate both 1/2 in. and 3/4 in. flask adapters. Includes 12 in. diameter acrylic cylinder and base, 10 in. diameter removable shelves, and temperature probes. Controlled heat settings -20°C (-4°F) to 50°C (140°F).

Supplier:  Labconco 780802170

Catalog No. 13-310-262

Request a Quote

This product is either new or inactive, and cannot be ordered online.


Description

Description

Heated Product Shelf Chambers with Valves

  • For bulk drying and flask drying
  • Eight ports accommodate 1/2 in. and 3/4 in. flask adapters
  • Includes 12 in. diameter acrylic cylinder and base, 10 in. diameter removable shelves, and temperature probes
  • Controlled heat settings -20°C (-4°F) to +50°C (+140°F)
  • Shelves do not cool
  • Overall dimensions (W x D x H): 13.5 x 16.8 x 14.2 in.
  • Has 8 in. dia. opening and cap for 3 in. diameter attachment port
Specifications

Specifications

Heated Shelf
-20°C to +50°C
India
5
Acrylic
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.