Learn More
CritiCore Protective Wear Heather Gray Short Sleeve T Shirt with Pocket
Description
- Moisture-wicking technology
- Hi-Performance Polyester
- Reinforced neck
- Durable shoulder seams
- Left chest pocket
- Industrial Laundry friendly
- Also available in Black, Navy, Red, & Royal Blue
Specifications
Specifications
| Size | X-Small |
| Gender | Unisex |
| Material | Spun Polyester |
| Color | Heather Gray |
| Seam Type | Serge and Lockstitch |
| Construction | T Shirt |
| Closure Type | Pullover |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| No. of Pockets | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.