Learn More
Description
- Use with water or oil as heating media
- For temperatures up to 220°C
Specifications
Specifications
| Material | Stainless Steel |
| Type | Heating Bath |
| For Use With (Application) | Water or Oil |
| For Use With (Equipment) | R-300 |
| Includes | Heating Bath (B-305), Base (B-300) |
| Temperature (Metric) Operating | ≤220°C |
| Volume (Metric) | 5.5 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
