Learn More
Description
- Precision Machined Aluminum Block
- Uniform Heating
- Corrosion Resistant
Specifications
Specifications
| For Use With (Equipment) | 115001, 115002 and 115004 Boekel Touch Screen Block Heaters |
| Holds | 25 mm Tubes |
| Material | Aluminum |
| No. of Places | 6 |
| Type | Block |
| Includes | Block Only |
| Tube Size | 25 mm |
| Warranty | 2 Year |
| Dimensions (L x W x H) | 3.75 x 3 x 2 in. |
| Length (English) | 3.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

