Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Heating Block
GREENER_CHOICESDP

Catalog No. 13245334 Shop All Boekel Scientific Products
Change view
Click to view available options
Holds:
0.2 mL Tubes
0.5 mL Tubes
1.5 mL Dolphin Tubes
1.5 mL Tubes
10 mm Tubes
13 mm Tubes
16 mm Tubes
20 mm Tubes
25 mm Tubes
25 mm, 12 mm, 6 mm Tubes
96-well Microplate
96-well Plate, 0.2 mL Strips/Tubes
No. of Places:
1
12
20
24
3 x 25 mm, 5 x 12 mm, 6 x 6 mm
48
6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Places
13-245-334 0.2 mL Tubes 48
13-245-335 96-well Microplate 1
13-245-336 96-well Plate, 0.2 mL Strips/Tubes 1
13-245-331 25 mm, 12 mm, 6 mm Tubes 3 x 25 mm, 5 x 12 mm, 6 x 6 mm
13-245-329 20 mm Tubes 6
13-245-330 25 mm Tubes 6
13-245-328 16 mm Tubes 12
13-245-326 10 mm Tubes 20
13-245-327 13 mm Tubes 20
13-245-333 0.5 mL Tubes 24
13-245-332 1.5 mL Tubes 24
13-245-337 1.5 mL Dolphin Tubes 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-245-334 Supplier Boekel Scientific™ Supplier No. 110048
Add to Cart
Add to Cart

Boekel Scientific™ Heating Blocks accommodate a variety of tube sizes and microplates and are for use with the Boekel Scientific™ Touch Screen Block Heaters.

  • Precision Machined Aluminum Block
  • Uniform Heating
  • Corrosion Resistant

Specifications

For Use With (Equipment) 115001, 115002 and 115004 Boekel Touch Screen Block Heaters
Holds 0.2 mL Tubes
Material Aluminum
No. of Places 48
Type Block
Includes Block Only
Tube Size 0.2 mL
Warranty 2 Year
Dimensions (L x W x H) 3.75 x 3 x 2 in.
Length (English) 3.75 in.
Width (English) 3 in.
Height (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.