Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heating Cord and PID Control Bundle with J-type Thermocouple
SDP

Catalog No. 11476180 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.3 m
0.6 m
0.9 m
1.2 m
1.8 m
2.4 m
3.7 m
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-476-180 0.6 m
11-476-181 0.3 m
11-476-177 0.9 m
11-476-183 1.2 m
11-476-178 1.8 m
11-476-184 2.4 m
11-476-179 3.7 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-476-180

Fisherbrand™ Heating Cord and PID Control Bundle features an extremely flexible heating cord for use on small tubes, vessels, and applications with limited space.

  • Designed for use on small tubes, vessels, or any application where space is limited
  • Extremely flexible to wrap around objects as small as 1/8 in. (3mm) diameter
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time. Provides accurate heat when you need it
  • Available in a wide variety of lengths
  • Ideal for laboratory, R&D, gas tubing, production maintenance, applications requiring temporary heat, and more
  • Fiberglass outer sheath provides electrical insulation for safe use on electrically conductive surfaces
  • Choice of power leads on same end or opposite ends to suit your electrical needs
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Controller Type PID
Controller Digital PID Benchtop Controller
Design Double braided fiberglass outer sheath
Diameter (Metric) 4.8 mm (0.187 in.)
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Length (Metric) 0.6 m
Voltage 120 V
Includes Heating Cord, Digital PID Temperature Controller
Material Fiberglass
Length (Metric) Power Cord 610 mm
Power Density 21 W/ft (68 W/m)
Sensor Types J-type thermocouple
Wattage 43 W
Product Type Heater and Control Bundle
Temperature (Metric) 482°C
For Use With (Application) Surface heating applications with tight diameters or limited space
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.