Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heating Tape and ON/OFF Control Bundle (°C Controller)
SDP

Catalog No. 11476259 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-476-259 1.8 m 13 mm (0.5 in.)
11-476-257 0.6 m 13 mm (0.5 in.)
11-476-258 1.2 m 13 mm (0.5 in.)
11-476-260 2.4 m 13 mm (0.5 in.)
11-476-261 0.6 m 25 mm (1 in.)
11-476-262 1.2 m 25 mm (1 in.)
11-476-263 1.8 m 25 mm (1 in.)
11-476-264 2.4 m 25 mm (1 in.)
11-476-265 3.1 m 25 mm (1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-476-259
Add to Cart
Add to Cart

Fisherbrand™ Heating Tape with ON/OFF Control Bundle features a durable and flexible multi-strand resistance wire heating element with fiberglass insulated outer sheath.

  • Fiberglass Insulated Heating Tape
  • Good flexibility and durability
  • Rapid thermal response
  • Fiberglass knitted and braided outer sheath
  • Digital on/off temperature controller
  • Self contained, plug and play design
  • Easy programming (display in °C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F
  • Compact with built in J type thermocouple
  • Upper and lower limits of setpoint can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20°
  • Exposure temperature: 0° to 50°C (32° to 122°F)
  • 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
  • 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
  • 120VAC power unit, relay output rated for 10A

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Controller Digital ON/OFF Benchtop Controller
Design Fiberglass insulated multi strand resistance wire heating element
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Length (Metric) 1.8 m
Voltage 120 V
Includes Fiberglass Insulated Heating Tape, Digital ON/OFF Temperature Controller
Model °C Display
Length (Metric) Power Cord 24 in. (610 mm)
Sensor Types J-Type Thermocouple
Wattage 310 W
Width (Metric) 13 mm (0.5 in.)
Product Type Heater and Control Bundle
Temperature (Metric) 482°C
For Use With (Application) Surface heating applications including heating tubes, pipes, glassware, etc.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.