Learn More
Description
- Fiberglass Insulated Heating Tape
- Good flexibility and durability
- Rapid thermal response
- Fiberglass knitted and braided outer sheath
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
- 120VAC power unit, relay output rated for 10A
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±1% FS |
| Controller Type | ON/OFF |
| Controller | Digital ON/OFF Benchtop Controller |
| Design | Fiberglass insulated multi strand resistance wire heating element |
| For Use With | Electrically Conductive Surfaces |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Includes | Fiberglass Insulated Heating Tape, Digital ON/OFF Temperature Controller |
| Model | °C Display |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
