Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Duty 16 in. Tall Spouting Cylinder - Perspex - Snell's law
SCI_ED

Catalog No. s23739 Shop All Eisco Products
Change view
Click to view available options
Tall Spouting Cylinder; Height: 40.6 cm (16 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23739 Tall Spouting Cylinder; Height: 40.6 cm (16 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23739 Supplier Eisco™ Supplier No. PH0198
Only null left
Add to Cart
Add to Cart

This spouting cylinder is made of Perspex which gives a view of variation of level of liquid and pressure.

  • Spouting cylinder is 16 in. tall with a 1.75 in. diameter mouth mounted on a 4 in.x 4 in. base.
  • There are no graduations on the spouting cylinder.

Specifications

Product Type Spouting Cylinder
Material Plastic
Diameter (English) 1.75 in.
Diameter (Metric) 4.4 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.