Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Heavy-Duty 2-Drum Poly Spill Containment Pallet
SDP

Catalog No. 18366611 Shop All New Pig Corporation Products
Change view
Click to view available options
Includes:
Drain
No Drain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-366-611 No Drain
18-366-610 Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-611 Supplier PIG™ Supplier No. PAK604BKWOD
Add to Cart
Add to Cart

Drum pallet with a built in sump to catch leaks.

  • Holds two 55 gal. Poly or Steel Drums
  • 40 x 66 x 8.75 in.
  • Sump Capacity 66 gal.
  • Strong enough for long-term storage of liquids with high specific gravities
  • Innovative design transfers weight to load-bearing channels to maximize capacity
  • Molded-in sump catches leaks, drips and spills to help you comply with regulations and keep your storage areas clean and safe
  • Low height means loading and unloading require less effort and drum tops are within easier reach
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
  • Optional .75 in. drain plug lets you empty sump without removing drums or grating
  • 2-way forklift entry allows easy movement from either direction loaded or unloaded (if loaded, drums MUST be properly secured before moving)
  • We test all of our Containment Pallet designs at max load for months to ensure they can handle full capacity at your facility

Specifications

Capacity (English) Sump 66 gal.
Capacity (Metric) Sump 249.8 L
Material LDPE
Type Spill Containment Pallet
Includes No Drain
Load Bearing Capacity (English) 4500 lb
Load Bearing Capacity (Metric) 2041.2 kg
Length (English) 66 in.
Length (Metric) 168 cm
Width (English) 40 in.
Width (Metric) 102 cm
Height (English) 8.75 in.
Height (Metric) 22 cm
Weight (English) 80 lb.
Weight (Metric) 36.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.