Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Duty Beakers
SCI_ED

Catalog No. S81276 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
600 mL
1000 mL
No. per Pack:
1
6
12
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S81276 50 mL 1
S81278 100 mL 1
S81280 250 mL 1
S81282 400 mL 1
S81284 600 mL 1
S81286 1000 mL 1
S81281 250 mL 12
S81285 600 mL 6
S81287 1000 mL 6
S81277 50 mL 12
S81279 100 mL 12
S81283 400 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S81276 Supplier Eisco™ Supplier No. CH200000
Add to Cart
Add to Cart

Heavy Duty Beakers feature white printed graduations and beaded rims with spouts.

  • Heavy duty borosilicate beakers with beaded rim and spout
  • Made from high quality 3.3 borosilicate glass
  • 5 mm thick, uniform walls provide excellent strength against breakage
  • Low form design with white printed graduations
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Calibrated within 5% tolerance

Specifications

Accuracy ±5 mL
Capacity (English) 1.69 oz.
Color Translucent
Description Chemical durability
Diameter (English) Outer 1.7 in.
Diameter (Metric) Inner 38.1 mm
Diameter (Metric) Outer 43.18 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Height (English) 1.7 in.
Height (English) Outer 2.6 in.
Height (Metric) 4.31 cm
Length (Metric) 4.31 cm
No. per Pack 1
Quantity 1/Ea.
Type Glass Beakers
Width (English) 2.6 in.
Width (Metric) 6.60 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Heavy Wall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.