Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Heavy Duty Blank Fluorescent Tags

Catalog No. 19112969 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green
Orange
Pink
Red
Yellow
Dimensions (L x W):
1.375 x 2.75 in.
1.875 x 3.75 in.
2.125 x 4.25 in.
2.375 x 4.75 in.
2.625 x 5.25 in.
2.875 x 5.75 in.
3.125 x 6.25 in.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-112-969 Orange 2.125 x 4.25 in.
19-112-968 Orange 1.875 x 3.75 in.
19-112-976 Pink 2.875 x 5.75 in.
19-112-977 Green 1.375 x 2.75 in.
19-112-979 Green 2.125 x 4.25 in.
19-112-982 Green 3.125 x 6.25 in.
19-112-986 Yellow 2.625 x 5.25 in.
19-112-988 Yellow 3.125 x 6.25 in.
19-112-989 Red 1.375 x 2.75 in.
19-112-991 Red 2.125 x 4.25 in.
19-112-992 Red 2.375 x 4.75 in.
19-112-993 Red 2.625 x 5.25 in.
19-112-995 Red 3.125 x 6.25 in.
19-112-967 Orange 1.375 x 2.75 in.
19-112-970 Orange 2.625 x 5.25 in.
19-112-971 Orange 2.875 x 5.75 in.
19-112-972 Pink 1.375 x 2.75 in.
19-112-973 Pink 1.875 x 3.75 in.
19-112-974 Pink 2.125 x 4.25 in.
19-112-975 Pink 2.625 x 5.25 in.
19-112-978 Green 1.875 x 3.75 in.
19-112-980 Green 2.625 x 5.25 in.
19-112-981 Green 2.875 x 5.75 in.
19-112-983 Yellow 1.375 x 2.75 in.
19-112-985 Yellow 2.125 x 4.25 in.
19-112-984 Yellow 1.875 x 3.75 in.
19-112-987 Yellow 2.875 x 5.75 in.
19-112-990 Red 1.875 x 3.75 in.
19-112-994 Red 2.875 x 5.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 19-112-969 Supplier Brady™ Supplier No. 102051

Identify facility equipment to your exact specifications. The Brady™ Heavy Duty Blank Fluorescent Tags are durable one-sided tags with a write-on area that accepts most marking pens.

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Paper grommet prevents tearing from the point of attachment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use

Specifications

Quantity 1000/Pk.
Color Orange
Material Cardstock
Shape Rectangle
Dimensions (L x W) 2.125 x 4.25 in.
Label Type Not laminated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.