Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Heavy Duty Blank Tags

Catalog No. 19112996 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Dark Blue
Dark Green
Gray
Lavender
Light Blue
Light Green
Orange
Pink
White
Yellow
Dimensions (L x W):
1.375 x 2.75 in.
1.875 x 3.75 in.
2.125 x 4.25 in.
2.375 x 4.75 in.
2.625 x 5.25 in.
2.875 x 5.75 in.
3.125 x 6.25 in.
53 product options available for selection
Product selection table with 53 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-112-996 Light Blue 1.375 x 2.75 in.
19-112-998 Light Blue 2.125 x 4.25 in.
19-112-999 Light Blue 2.625 x 5.25 in.
19-113-000 Light Blue 2.875 x 5.75 in.
19-113-017 Pink 2.125 x 4.25 in.
19-113-022 Orange 2.125 x 4.25 in.
19-113-028 Yellow 2.625 x 5.25 in.
19-113-027 Yellow 2.125 x 4.25 in.
19-113-029 Yellow 2.875 x 5.75 in.
19-113-032 Dark Green 2.125 x 4.25 in.
19-113-036 Dark Green 3.125 x 6.25 in.
19-113-042 White 1.375 x 2.75 in.
19-113-045 White 2.375 x 4.75 in.
19-113-046 White 2.625 x 5.25 in.
19-112-997 Light Blue 1.875 x 3.75 in.
19-113-002 Dark Blue 1.875 x 3.75 in.
19-113-001 Dark Blue 1.375 x 2.75 in.
19-113-003 Dark Blue 2.125 x 4.25 in.
19-113-004 Dark Blue 2.625 x 5.25 in.
19-113-006 Gray 1.375 x 2.75 in.
19-113-005 Dark Blue 2.875 x 5.75 in.
19-113-007 Gray 1.875 x 3.75 in.
19-113-008 Gray 2.125 x 4.25 in.
19-113-009 Gray 2.625 x 5.25 in.
19-113-010 Gray 2.875 x 5.75 in.
19-113-011 Light Green 1.875 x 3.75 in.
19-113-013 Light Green 2.625 x 5.25 in.
19-113-012 Light Green 2.125 x 4.25 in.
19-113-014 Light Green 2.875 x 5.75 in.
19-113-015 Pink 1.375 x 2.75 in.
19-113-016 Pink 1.875 x 3.75 in.
19-113-018 Pink 2.625 x 5.25 in.
19-113-019 Pink 2.875 x 5.75 in.
19-113-021 Orange 1.875 x 3.75 in.
19-113-020 Orange 1.375 x 2.75 in.
19-113-023 Orange 2.625 x 5.25 in.
19-113-024 Orange 2.875 x 5.75 in.
19-113-025 Yellow 1.375 x 2.75 in.
19-113-026 Yellow 1.875 x 3.75 in.
19-113-030 Dark Green 1.375 x 2.75 in.
19-113-031 Dark Green 1.875 x 3.75 in.
19-113-033 Dark Green 2.375 x 4.75 in.
19-113-034 Dark Green 2.625 x 5.25 in.
19-113-035 Dark Green 2.875 x 5.75 in.
19-113-037 Lavender 1.375 x 2.75 in.
19-113-038 Lavender 1.875 x 3.75 in.
19-113-039 Lavender 2.125 x 4.25 in.
19-113-040 Lavender 2.625 x 5.25 in.
19-113-041 Lavender 2.875 x 5.75 in.
19-113-043 White 1.875 x 3.75 in.
19-113-044 White 2.125 x 4.25 in.
19-113-047 White 2.875 x 5.75 in.
19-113-048 White 3.125 x 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 53 options available.
53 options
Catalog No. 19-112-996 Supplier Brady™ Supplier No. 102088

Identify facility equipment to your exact specifications. The Brady™ Heavy Duty Blank Tags are durable one-sided tags with a write-on area that accepts most marking pens.

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Paper grommet prevents tearing from the point of attachment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use

Specifications

Quantity 1000/Pk.
Color Light Blue
Material Cardstock
Shape Rectangle
Dimensions (L x W) 1.375 x 2.75 in.
Label Type Not laminated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.