Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Duty Bunsen Burner
SCI_ED

Catalog No. S88379 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Liquid Propane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S88379 Liquid Propane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88379 Supplier Eisco™ Supplier No. CH0086B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Heavy Duty Bunsen Burner features heavy metal cast base for stability, nickel plated brass burner tube with rotatable air regulator, and cylindrical riffled connector.

  • Premium Burner with stopcock
  • For use with liquid propane gas and/or butane
  • Suitable for glasswork and soldering
  • Heavy cast metal base for stability
  • Nickle plated brass burner tube (120 mm tall, 12.5 mm diameter) with adjustable air regulator
  • Cylindrical riffled connector
  • Approximate weight 400 g

Specifications

Product Type Bunsen Burner
For Use With (Equipment) LPG
Gas Type Liquid Propane
Length (English) 3.5 in.
Length (Metric) 9 cm
Material Brass
Diameter (Metric) 12.5 mm
For Use With (Application) House and Control Flame in Laboratory
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Includes Stopcock, Base, Burner Tube
No. per Pack 1 Ea.
Weight (English) 0.8 lb
Weight (Metric) 362.87 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.