Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Heavy Duty Cable Ties (175lb, 800N) UL Listed TYPE 21

Catalog No. 19071052 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Length (English):
24 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19-071-052 Black 24 in.
19-071-022 Black 36 in.
19-071-021 Natural 24 in.
19-071-050 Natural 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-071-052 Supplier 3M™ Supplier No. 7000058851

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Self-locking head assures locking in any position
  • Secure wire bundles and harness components quickly
  • Withstands a wide temperature range of 32 to 185°F (0 to 85°C)
  • Easily binds all your bundles of cables or wires
  • 3M Catalog# CT24BK175-L, CT24NT175-L, CT36BK175-L, CT36NT175-L
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy Duty Cable Tie
Quantity 500/Cs.
Color Black
Model CT24BK175-L
Description UV resistant
Material Nylon 6/6
Tensile Strength (English) 175 lb.
Dimensions (L x W) 24 x 0.335 in.
Length (English) 24 in.
Length (Metric) 610 mm
Width (English) 0.335 in.
Width (Metric) 8.5 mm
Thickness (English) 0.087 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.