Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco Heavy Duty Caster Kit
SDP

Catalog No. 13118384 Shop All Labconco Corporation Products
Change view
Click to view available options
Load Bearing Capacity (English):
1500 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
13-118-384 1500 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-118-384 Supplier Labconco Supplier No. 5190108
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy duty caster kit for loads up to 1500 lb.

  • Heavy duty casters for any Labconco non-hydraulic Biosafety Cabinet base stand.
  • 5 in. diameter nylon casters with toe-locking brakes.
  • Support up to 1,500 lb.

Specifications

Product Type Caster Kit
Load Bearing Capacity (English) 1500 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.