Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Heavy-Duty Epoxy Coated Wire Rack For Centrifuge Tubes
SDP

Catalog No. 01672374 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Blue
Teal
Array:
2 x 4
3 x 5
4 x 4
6 x 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Array
01-672-374 Teal 6 x 6
01-672-367 Blue 3 x 5
01-672-368 Teal 3 x 5
01-672-369 Blue 2 x 4
01-672-370 Teal 2 x 4
01-672-371 Blue 4 x 4
01-672-372 Teal 4 x 4
01-672-373 Blue 6 x 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Prop 65
Catalog No. 01-672-374 Supplier United Scientific™ Supplier No. CWRCT08
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

A full range of epoxy coated wire racks for centrifuge tubes.

  • The epoxy coated steel wire racks are for 15 mL and 50 mL Centrifuge Tubes.
  • The racks are designed with 3 levels keeping the tubes secure, the rack bottom is slotted and helps center the tubes.
  • These racks are offered in various configurations and in 2 set of colors, blue and teal.
  • Durable epoxy coating
  • Robust steel wire rack construction
  • Autoclavable
  • Available in multiple sizes/configurations

Specifications

Autoclavable Autoclavable
Color Teal
Holds Centrifuge Tubes (50 mL)
Material Epoxy-coated Wire
Positions 36
Shape Square
Stackable No
Sterility Non-sterile
Product Type Centrifuge Tube Rack
Shelves None
Array 6 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.