Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Heavy-Duty Epoxy Coated Wire Rack For Test Tubes
SDP

Catalog No. 01672375 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Blue
Teal
Array:
10 x 4
12 x 6
4 x 10
8 x 12
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Array Holds
01-672-375 Blue 12 x 6 Tubes (10 to 13 mm)
01-672-376 Teal 12 x 6 Tubes (10 to 13 mm)
01-672-377 Blue 10 x 4 Tubes (13 to 16 mm)
01-672-378 Teal 10 x 4 Tubes (13 to 16 mm)
01-672-379 Blue 8 x 12 Tubes (13 to 16 mm)
01-672-380 Teal 8 x 12 Tubes (13 to 16 mm)
01-672-381 Blue 4 x 10 Tubes (16 to 20 mm)
01-672-382 Teal 4 x 10 Tubes (16 to 20 mm)
01-672-383 Blue 4 x 10 Tubes (20 to 25 mm)
01-672-384 Teal 4 x 10 Tubes (20 to 25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Prop 65
Catalog No. 01-672-375 Supplier United Scientific™ Supplier No. CWRTT01
Add to Cart
Add to Cart
Prop 65

A full range of epoxy coated wire racks for test tubes.

  • The racks are designed with 3 levels keeping the tubes secure, the rack bottom is slotted and helps center the tubes.
  • These racks are offered in various configurations and in 2 set of colors, blue and teal.
  • Durable epoxy coating
  • Robust steel wire rack construction
  • Autoclavable
  • Available in multiple sizes and configurations

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (10 to 13 mm)
Material Epoxy-coated Wire
Positions 72
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Product Type Test Tube Rack
Shelves None
Array 12 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.