Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Heavy-Duty Maintenance Wipers
SDP

Catalog No. 18366650 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
750/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
18-366-650 750/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-650 Supplier PIG™ Supplier No. WIP306
Add to Cart
Add to Cart

Strong, absorbent, low-lint pop-up wiper made for daily heavy-duty jobs.

  • Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces
  • Exceptional abrasion resistance and wet strength that stands up to rough surfaces, jagged edges or metal chips
  • Excellent for heavy-duty maintenance jobs like machine wipedowns and degreasing parts
  • Pop-up box dispenses one wiper at a time while keeping remaining stock clean and dry
  • Low-lint construction won't shed, pill or leave behind unwanted fibers when wiping parts
  • Binder-free construction withstands solvents, degreasers and cleaning agents
  • 10 x 16 in. wipers
  • 6 boxes of 125 each for a total of 750 wipers

Specifications

Product Type Interfold Wiper
Length (English) 16 in.
Length (Metric) 41 cm
Width (English) 10 in.
Width (Metric) 25 cm
Material Cellulose, Polyester
Color Blue
Disposable Single-use
Packaging Quantity 750/Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.