Learn More
Keystone Safety Heavy-Duty Polypropylene Coveralls, CVL-NW-HD-E

Description
- Heavyweight polypropylene coveralls
- Breathable fabric provides economical protection
- Elastic wrists and ankles
- Low cost solution to protect against dry particulates, dirt, and grime
- 100% latex free
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Polypropylene (Heavy-duty) |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.