Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Duty Scoops
SCI_ED

Catalog No. S29060 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1.89 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29060 1.89 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sturdy HDPE material.

  • Large Scoops are fabricated, heavy duty polyethylene scoop
  • With many industrial applications
  • Large scoops are sturdy and available in two sizes

Order Info

Additional scoop sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Capacity (English) 0.5 gal.
Capacity (Metric) 1.89 mL
Color White
Product Type Heavy Duty Scoop
For Use With (Application) Designed for many industrial applications
Length (English) 5.87 in.
Size Small
Width (English) 6 in.
Width (Metric) 15.24 cm
Dimensions (L x W) 5.87 x 6 x 13.5 in. (14.9 x 15.24 x 34.29 cm)
Length (English) Handle 5.5 in.
Length (Metric) Handle 13.97 cm
Material HDPE
Length (Metric) 14.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.