Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products™ Heavy Duty SMS Autoclavable Bowl Cover
SDP

Catalog No. 17200284
Change view
Click to view available options
Length (English):
12 to 20 in.
26 to 30 in.
27 to 34 in.
31 to 41 in.
Width (English):
12 to 20 in.
26 to 30 in.
27 to 34 in.
31 to 41 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17-200-284 31 to 41 in. 31 to 41 in.
17-200-290 12 to 20 in. 12 to 20 in.
17-200-288 26 to 30 in. 26 to 30 in.
17-200-287 27 to 34 in. 27 to 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-200-284 Supplier Keystone Cleanroom Products™ Supplier No. BWLKCRP30050
Add to Cart
Add to Cart

This 50 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.

  • Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
  • Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
  • After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color Light Blue
Disposable Single-use
Material Reinforced Multicoated Plastic
Sterility Non-sterile
Temperature Range (Metric) 121°C to 135°C
Length (English) 31 to 41 in.
Width (English) 31 to 41 in.
Product Type Round Cover
Length (Metric) 78.7 to 104.1 cm
Width (Metric) 78.7 to 104.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.